Product details
- SYR Series Pillow Block
- 2 7/16" Shaft
- 2 3/4" Base to Center
- 6 13/16" - 7 7/16" Bolt Centers
- Collar Mounted
features
- Cast iron housing
- Two-bolt base
- Self-aligning
Specifications
Center of Bearing to Back of Inner Ring | 1 1/4 in |
End Type | Open End |
Series | SYR Series |
Overall Width | 3 7/16 in |
Seal Type | TriGard Seals |
Locking Device | Collar Mounted |
Base Height | 1 3/4 in |
Bolt Hole Spacing | 7 1/8 in |
Mounted Unit Duty | Heavy-Duty |
Bolt Hole Spacing Range [Max] | 7 7/16 in |
Length Through Bore | 3.375 in |
Housing Material | Cast Iron |
RPM [Max] | 1800 rpm |
Bolt Size | 5/8 in |
Misalignment Range | ±1 1/2° |
Bolt Hole Spacing Range [Min] | 6 13/16 in |
Bearing Design | Expansion |
Pillow Block Type | Thru-Bolt |
Bearing Type | Spherical Roller Bearing |
Base Length | 9 1/4 in |
Temperature Range [Max] | 200 °F |
Bolt Holes | 2 |
Housing Construction | 1 Piece |
Shaft Dia. | 2.4375 in |
Inch/Metric | Inch |
Lubrication | Relubricatable |
Housing Height | 5 11/16 in |
Dynamic Load Rating | 33300 lbf |
Base Width | 2 9/16 in |
Weight | 16.292 LB |
EAN or UPC | 7316576674921 |