Smalley Steel Ring Co.
C137-L1
Crest to Crest Flat Wire Wave Compression Spring
Item #101726278
each
Product details
- 1.03 " Shaft Diameter
- 1.375 " Bore Diameter
- 0.012 " Thick
- Flat Wire Wave Compression Spring
Specifications
Radial Wall Thickness | 0.122 in |
Material | Carbon Steel |
Thickness | 0.012 in |
Free Height | 0.3 in |
Work Height | 0.75 in |
No. of Coils/Waves | 3.5 |
Load Capacity | 15 lbs |
Shaft Dia. | 1.03 in |
Weight | 0.08 LB |