Smalley Steel Ring Co.
SSB0453
PENDING RECODE TO SMLY_SSB-0453 , MTRL - 112005320
Item #105837270
each
Product details
- 115 mm Bearing Outside Diameter
- 0.76 mm Thick
- Flat Wire Wave Compression Spring
Specifications
Thickness | 0.76 mm |
Free Height | 6.35 mm |
Radial Wall Thickness | 5.92 mm |
Material | Carbon Steel |
Shaft Dia. | N/A |
Bearing O.D. | 115 mm |
No. of Coils/Waves | 5 |
Load Capacity (Force) | 315.9 N |
Work Height | 3.18 mm |
Weight | 0.05 LB |