Product details
- Straight Bore Radial Bearing
- Removable Inner Ring - Two Piece
- 45 mm x 100 mm x 25 mm
- High Capacity
- Polyamide Cage
Specifications
Bearing Design | Removable Inner Ring – Two Piece |
Bore Type | Round Bore, Metric Type |
Oil Hole | w/o Oil Hole |
Tolerance | Iso Class 0 (RBEC 1) |
End Type | Open End |
Origin | Cylindrical Radial |
Radial Internal Clearance Specification | Normal Clearance |
Enclosure | Open |
I.D. | 45 mm |
O.D. | 100 mm |
Cage Material | Polyamide (Molded Nylon) |
Precision Ground | Yes |
Radial Internal Clearance | Normal |
Limiting Speed - Grease | 5700 rpm |
Capacity | High Capacity |
No. of Rows | 1 |
Weight | 1.971 LB |