Product details
- HazMat 65-Gal OverPack Salvage Drum Spill Kit
- 28.25 in x 37.37 in H
applications
- Universal Spill
features
- Packed with quality SpillTech® products to help you clean up fast and comply with regulations
- Includes a variety of sorbents to handle spills when timing is critical
- choose Universal to battle oils, coolants, solvents or water
- pick Oil-Only to absorb oil-based liquids while repelling water
- Pre-packed in an X-rated DOT-approved OverPack
- Self-contained kit stores sorbent products for easy access as needed for spill control
- ready when you are
- Twist-on, double wall lid with closed cell gasket provides sealed and secure closure to protect sorbents from moisture, dirt and damage
- Rust- and corrosion-free 100% polyethylene is durable to withstand rough handling
includes
- (40) yellow HazMat heavyweight sonic bonded pads 15" x 19"
- (10) yellow HazMat sorbent socks 3" x 4'
- (6) yellow HazMat sorbent socks 3" x 8'
- (6) yellow HazMat sorbent pillows 18" x 18"
- (2 pair) nitrile gloves one size
- (1 pair) safety goggles one size
- (3) yellow disposal bags and ties 30" x 6" x 60"
- (6) tamperproof labels 6" x 2"
- (1) vinyl spill kit label 3" x 5"
- (1) yellow 65 gallon OverPack with screw top lid (container not included in refill kit) 28.25" x 37.37"
Specifications
Absorption | 47.4 gal |
Container Size | 65 gal |
Height | 37.370 in |
Kit Includes | 40 – 15" x 19" Pads, 10 – 3" x 4' Socks, 6 – 3" x 8' Socks, 6 – 18" x 18" Pillows, 2 – Pairs Nitrile Gloves, 1 – Pair Safety Gog |
Diameter | 28.25 in |
Container Type | Pail |
Length | 28 1/4 in |
Application | Universal Spill, HazMat |
Weight | 81.13 LB |