Product details
- Universal 55-Gal Spill Kit
- 24 in x 40 in L
Specifications
Container Type | Pail |
Kit Includes | 100 – 15" x 19" Pads, 10 – 3" x 4' Socks, 5 – 18" x 18" Pillows, 2 – Pairs Nitrile Gloves, 2 – Pairs Safety Goggles, 1 – Emergen |
Container Size | 55 gal |
Diameter | 24 in |
Application | Universal |
Length | 40 in |
Weight | 51.0 LB |