Product details
- Industrial Quik-Mark™ Water-Based Inverted Marking Paint
- 20 oz Aerosol
- 17 oz Net Fill
- APWA Brilliant Red
description
- Quik-Mark™ water-based inverted marking paints have a high solids formulation that gives them the boldest, brightest and most visible markings in the industry. These fast-drying products penetrate and adhere to hot surfaces, and deliver a line you can count on for all your surveying and marking needs.
applications
- Communication lines
- Electrical installations
- Athletic fields
- Utility marking
- Surveys
- Construction
- Excavation
- Other ground marking
features
- VOC compliant
- Free of lead hazards
- Convenient Spray-Thru cap and nonclogging spray tip
- Other colors available
Specifications
Finish | Flat |
Net Fill | 17 oz |
Gas & Oil Resistance | Film Does Not Soften |
Paint Base | Water |
Color | APWA Brilliant Red |
Recoat Time | Anytime |
Container Type | Aerosol |
Coverage Quality | Very Good |
Origin | Marking Paints |
Dry Time | 15 min |
Durability | Good |
Low VOC | Yes |
Container Size | 20 oz |
Color Group | Red |
Weight | 1.417 LB |
EAN or UPC | 75577039111 |
Compliance & Restrictions
- No Air Shipping