Skip to content Skip to navigation menu
C Series Single-Acting Spring Return General Purpose Cylinder

C108C

C Series Single-Acting Spring Return General Purpose Cylinder
Item #100606009
  • 10 Ton, Single - Acting, Spring Return
C Series Single-Acting Spring Return General Purpose Cylinder
    Shipment Options
  • 10 Ton, Single - Acting, Spring Return

features

  • Solid bronze bearing
  • Chrome-plated piston rod
  • All base mounting holes 90° from coupler

compliances

  • ASME B30.1 compliant
Single/Double-Acting Single Acting
Oil Capacity 19.9 in3
Cylinder Capacity 10 tons
Retracted Height 11 3/4 in
Puller Capacity 10 tons
Rod Internal Thread & Depth (in.) 1-8 x 0.75
Outside Dia. 2.25 in
Series C
Collar Thread 2 1/4-14
Piston Rod Diameter 1 1/2 in
Weight 10.78 LB
EAN or UPC 662536000178
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison