Product details
- 25 Ton, Single - Acting, Spring Return
features
- Solid bronze bearing
- Chrome-plated piston rod
- All base mounting holes 90° from coupler
compliances
- ASME B30.1 compliant
Specifications
Collar Thread | 3 5/16-12 |
Outside Dia. | 3.375 in |
Puller Capacity | 25 tons |
Cylinder Capacity | 25 tons |
Retracted Height | 10 3/4 in |
Piston Rod Diameter | 2 1/4 in |
Oil Capacity | 32.2 in3 |
Rod Internal Thread & Depth (in.) | 1 1/2-16 x 1.00 |
Single/Double-Acting | Single Acting |
Series | C |
Weight | 22.4 LB |
EAN or UPC | 662536784566 |