
SPX Corp.
RH1006
RH Series - Double-Acting, Hydraulic-Return Center Hole Cylinder
Item #100606510

each
Product details
- 100 Ton (Push) Double-Acting "Center-Hole"
Specifications
Collar Thread | None |
Oil Capacity - Push | 120.2 in3 |
Oil Capacity - Pull | 65.6 in3 |
Retracted Height | 12 3/8 in |
Single/Double-Acting | Double Acting |
Cylinder Capacity - Pull | 50 tons |
Piston Rod Diameter | 4 3/8 in |
Cylinder Capacity - Push | 100 tons |
Center Hole Dia. | 2 1/16 in |
Series | RH |
Outside Dia. | 7.25 in |
Cylinder Capacity | 100 tons |
Insert Thread Size | None |
Weight | 130.0 LB |
EAN or UPC | 662536002974 |