Sqwincher
159016041
Sqwincher® 2.5 gal Orange Powder Concentrate
Item #112597354
each
- Pre-Packed Quantities
Product details
- 23.83 oz Capacity Volume
- Orange Flavor
- 2.5 gal Package Yield
description
- Sqwincher® 2.5 Gallon Orange Flavored Powder Concentrate Electrolyte Hydration Drink Mix
features
- Electrolyte replenishment
- Low sodium
- Potassium
- Gluten free
Specifications
Capacity Volume | 23.83 oz |
Physical Form | Powder |
Flavor | Orange |
Capacity (Volume) | 23.83 oz |
Packing Type | Packet |
Type | Regular |
Package Yield | 2.5 gal |
Weight | 0.3 LB |
EAN or UPC | 758802500432 |
Compliance & Restrictions
- Pre-Packed Quantities