Sqwincher
159016042
Sqwincher® 2.5 gal Fruit Punch Powder Concentrate
Item #112597356
each
- Pre-Packed Quantities
Product details
- 23.83 oz Capacity Volume
- Fruit Punch Flavor
- 2.5 gal Package Yield
description
- Sqwincher® 2.5 Gallon Fruit Punch Flavored Powder Concentrate Electrolyte Hydration Drink Mix
features
- Electrolyte replenishment
- Low sodium
- Potassium
- Gluten free
Specifications
Type | Regular |
Capacity Volume | 23.83 oz |
Physical Form | Powder |
Package Yield | 2.5 gal |
Flavor | Fruit Punch |
Packing Type | Packet |
Capacity (Volume) | 23.83 oz |
Weight | 1.75 LB |
EAN or UPC | 758802500128 |
Compliance & Restrictions
- Pre-Packed Quantities