Sqwincher
159016043
Sqwincher® 2.5 gal Lemon-Lime Powder Concentrate
Item #112597355
each
- Pre-Packed Quantities
Product details
- 23.83 oz Capacity Volume
- Lemon-Lime Flavor
- 2.5 gal Package Yield
description
- Sqwincher® 2.5 Gallon Lemon-Lime Flavored Powder Concentrate Electrolyte Hydration Drink Mix
features
- Electrolyte replenishment
- Low sodium
- Potassium
- Gluten free
Specifications
Capacity Volume | 23.83 oz |
Physical Form | Powder |
Flavor | Lemon-Lime |
Type | Regular |
Packing Type | Packet |
Capacity (Volume) | 23.83 oz |
Package Yield | 2.5 gal |
Weight | 0.3 LB |
EAN or UPC | 758802500296 |
Compliance & Restrictions
- Pre-Packed Quantities