Sqwincher
159016872
Sqwincher® 2.5 gal EverLyte Fruit Punch Powder Concentrate
Item #112597347
each
- Pre-Packed Quantities
Product details
- 15.92 oz Capacity Volume
- Fruit Punch Flavor
- 2.5 gal Package Yield
description
- Sqwincher® EverLyte 2.5 gal Fruit Punch Flavored Powder Concentrate Electrolyte Hydration Drink Mix
features
- Electrolyte Replenishment
- Naturally Flavored
- No Artificial Sweeteners
- No Added Color or Dyes
- No Preservatives
- Low Sodium
- Potassium
- Gluten Free
Specifications
Packing Type | Pouch |
Flavor | Fruit Punch |
Physical Form | Powder |
Capacity (Volume) | 19.1 oz |
Package Yield | 2.5 gal |
Capacity Volume | 15.92 oz |
Weight | 0.3 LB |
Compliance & Restrictions
- Pre-Packed Quantities