Product details
- Utility Knife
- Retractable Blade
- Metal Metal Body
- 5 7/8" Long
features
- Comes with hang hole for adding a wrist strap or lanyard
- Spring load blade retracts automatically when pressure on slide button is released
- Durable, all metal knife body construction
- Machine screw firmly holds knife body together
- screwdriver required for blade change
- Contoured handle and textured, die-cast body for slip resistance
- Interlocking nose design helps secure blade and helps prevent body separation
- Works with most standard utility blades
- Includes (1) blade
Specifications
Length | 5 7/8 in |
Body Material | Metal |
Blade Type | Retractable Blade |
Color | Unpainted |
Weight | 0.36 LB |
EAN or UPC | 76174760347 |