Product details
- Powerlock® Tape Ruler 1" Wide Blade
- 8 m, 26 ft Long x 1" Wide Blade
- Metallic
features
- 7 ft blade standout (excludes 33-116 and 33-158)
- Mylar® polyester film helps extend life of entire blade
- High-impact, chrome-plated ABS case
- Secure blade lock won't creep during measurements
- Corrosion-resistant Tru-Zero™ end hook for accurate measurements
Specifications
Length | 26 ft |
Color | Metallic |
Blade Finish | Polyester |
Inch/Metric | Inch, Metric |
Return Motion | Spring |
Measuring System | Inch/Metric |
No. of Screws | 2 |
End Type | Hook |
Type | Single Side Tape |
Case Material | ABS |
Weight | 0.99 LB |
EAN or UPC | 76174334289 |