text.skipToContent text.skipToNavigation


46-012

Combination Squares

Item #106013005
each
    Shipment Options

Product details

  • Combination Square
  • 12" Long
  • Combination Square

features

  • Coated blade resists rust
  • Deep debossed graduations are more accurate and longer lasting
  • Level vial increases versatility

Specifications

Handle Material Plastic
Blade Finish Protective Coating
Blade Length 12 in
Type Combination Square
Measuring System Inch/Metric
Weight 0.373 LB
EAN or UPC 76174460124

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison