Product details
- 9.60 HP
- 6170 Unit Size
- 59:1 Ratio
- Single Reduction
- Foot Mount
description
- Cyclo's unique epicycliodal design has advantages superior to speed reducers using common involute tooth gears.
- Cyclo components operate in compression, not in shear.
applications
- Conveyors
- Food machinery
- Mixers
- Automotive plants
- Wastewater treatment
- Recycling equipment
- Poultry processing equipment
- Sawmills and woodyard equipment
- Runout tables
features
- Withstands shock loads exceeding 500% of their ratings
- Provides exceptional performance, reliability and long life in the most severe applications
- 24-month, unlimited warranty
- Highest overload capacity, exceeding 500%
- High efficiency, even at high reduction ratios
- Grease lubricated for no maintenance
- Two thirds of its reduction components in contact at all times
Specifications
Input (Shaft or Bore) Size | 1 3/8 in |
Output Torque @ RPM | 19400 in lb @ 1750 rpm |
Base to Centerline of Output Shaft | 7.874 in |
Box Length | 18.78 in |
Mount Type | Foot |
Unit Size | 6170 |
Input HP @ RPM | 9.6 hp @ 1750 rpm |
Output (Shaft or Bore) Size | 2 3/4 in |
Bolt Center Length x Bolt Center Width | 10.83 in x 14.96 in |
Box Width | 16.93 in |
Box Height | 16.89 in |
Overhung Load Capacity | 5200 lbf |
Input Configuration | Shaft Input |
Ratio | 59:1 |
Reduction Type | Single Reduction |
Output Configuration | Horizontal |
Base to Centerline of Input Shaft | 7.874 in |
Output RPM @ Input RPM | 29.7 rpm @ 1750 rpm |
Weight | 276.0 LB |
EAN or UPC | 690825003647 |