Product details
- 100:1 Ratio
- 1630 Unit Size
- 17.5 O/P RPM
- 9190 in. lbs. Torque
- 143TC Frame Reducer
features
- Compact, modular housing
- Maintenance-free grease lubrication
- High efficiency
- Washdown duty
- Patented, all-steel hypoidal gear technology is up to 90% efficient across all ratios and requires no cooling fan
- Transmits torque more efficiently for more torque per unit in smaller, more compact size
- Grease lubrication is trouble free, with no oil to change or maintain
- Corrosion-resistant housing with washdown protection
- Extremely quiet operation
- Two-year warranty
options
- Optional plug-in shaft and bolt-on feet afford multiple mounting configurations
Specifications
Output RPM @ Input RPM | 17.5 rpm @ 1750 rpm |
Max. Overhung Load @ RPM | 2200 lbf @ 1750 rpm |
Output (Shaft or Bore) Size | 2 in |
Output Torque @ RPM | 9190 in lb @ 1750 rpm |
Box Length | 18.15 in |
Box Width | 17.87 in |
Unit Size | 1630 |
Box Height | 17.87 in |
Frame | 143TC |
Input HP @ RPM | 3 hp @ 1750 rpm |
Ratio | 100:1 |
Weight | 105.0 LB |
EAN or UPC | 690825072148 |