Product details
- 300:1 Ratio
- 1540 Unit Size
- 5.83 O/P RPM
- 4640 in. lbs. Torque
- 56C Frame Reducer
features
- Compact, modular housing
- Maintenance-free grease lubrication
- High efficiency
- Washdown duty
- Patented, all-steel hypoidal gear technology is up to 90% efficient across all ratios and requires no cooling fan
- Transmits torque more efficiently for more torque per unit in smaller, more compact size
- Grease lubrication is trouble free, with no oil to change or maintain
- Corrosion-resistant housing with washdown protection
- Extremely quiet operation
- Two-year warranty
options
- Optional plug-in shaft and bolt-on feet afford multiple mounting configurations
Specifications
Frame | 56C |
Output Torque @ RPM | 4640 in lb @ 1750 rpm |
Box Length | 14.69 in |
Box Height | 33.94 in |
Input HP @ RPM | 0.536 hp @ 1750 rpm |
Output (Shaft or Bore) Size | 1 1/2 in |
Unit Size | 1540 |
Max. Overhung Load @ RPM | 1400 lbf @ 1750 rpm |
Ratio | 300:1 |
Output RPM @ Input RPM | 5.833333 rpm @ 1750 rpm |
Box Width | 14.41 in |
Weight | 61.0 LB |
EAN or UPC | 690825072438 |