text.skipToContent text.skipToNavigation


16L16F

Thomson™ Nyliner® Bearing

Item #101610937
each
    Shipment Options

Product details

  • 1" Shaft Diameter, 1" Long, Type 5, Standard Flanged Nyliner® Bearing

Specifications

Shaft Dia. 1 in
Housing Bore 1.0935 in
Flange Thickness 0.045 in
Flange O.D. 1 1/2 in
Style Type 5
Bearing Length 1 in
Outside Dia. 1.109 in
Static Load Rating [MAX] 2140 lbf
Weight 0.005 LB
EAN or UPC 662486104346

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison