Product details
- Helical Crowned Gearing
- Cyclical Duty
- 180 mm Frame Size
- Metric
Specifications
Back Lash | 4 arc-minutes |
No. of Stages | 1 |
Length | 136.000 mm |
Inertia | 229 in lb |
Duty | Cyclical Duty |
Adapter Length | 3.6 in |
Torque @ 3000 rpm | 10476 in lb |
Peak Torque | 24010 in lb |
Gearing | Helical Crowned |
Stiffness | 1358 in lb/arc min |
Torque @ 1000 rpm | 12108 in lb |
Slim Line/Standard | Standard |
Inline/Right Angle | Inline |
Efficiency | 95 % |
Inch/Metric | Metric |
Frame Size | 180 mm |
Material | Anodized Aluminum Housing, Stainless Steel Output Shaft |
Type | UltraTRUE |
Series | UltraTRUE |
Ratio | 4:1 |
Torque @ 5000 rpm | 8988 in lb |
Shaft Type | Single |
Weight | 88.0 LB |