Product details
- Ball Rail Accessory
- Rail Plug Type
- 15 mm Size
- 500 Series
description
- An inexpensive and simple method to seal the rail attachment bolt area.
applications
- For use with to 500 Series Ball Carriage Type A
features
- Plastic plugs are easily driven in place to any 500 Series Ball Rail with a soft, nonmetallic drift
- Can be easily removed
Specifications
Type | Rail Plug |
Series | 500 Series |
Size | 15 mm |
Size Code | 15 |
Weight | 0.1 LB |
EAN or UPC | 662486732129 |