Product details
- Ball Rail Accessory
- Rail Plug Type
- 35 mm Size
- 500 Series
description
- An inexpensive and simple method to seal the rail attachment bolt area.
applications
- For use with to 500 Series Ball Carriage Type A
features
- Plastic plugs are easily driven in place to any 500 Series Ball Rail with a soft, nonmetallic drift
- Can be easily removed
Specifications
Series | 500 Series |
Size Code | 35 |
Size | 35 mm |
Type | Rail Plug |
Weight | 0.1 LB |
EAN or UPC | 662486732167 |