Product details
- Ball Rail Accessory
- Lube Block Type
- 15 mm Size
- 500 Series
Specifications
Size | 15 mm |
Series | 500 Series |
Type | Lube Block |
Weight | 0.01 LB |
EAN or UPC | 662486733461 |
Have an account? Sign in
Size | 15 mm |
Series | 500 Series |
Type | Lube Block |
Weight | 0.01 LB |
EAN or UPC | 662486733461 |