Product details
- Roller Rail Accessory
- Rail Plug Type
- 65 mm Size
- 500 Series
Specifications
Series | 500 Series |
Type | Rail Plug |
Size | 65 mm |
Weight | 0.03 LB |
EAN or UPC | 662486733126 |
Have an account? Sign in
Series | 500 Series |
Type | Rail Plug |
Size | 65 mm |
Weight | 0.03 LB |
EAN or UPC | 662486733126 |