
Thomson Industries
SFB12
Super Ball Bushing® Bearing w/ Flanged Single Type Pillow Block
Item #101197272

each
Product details
- 3/4" Shaft Diameter
- Flanged Single Pillow Block
applications
- End supported applications for spanning or bridging a gap
features
- Travel speeds up to 10 ft/sec
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
Specifications
Length Bolt Center | 1.75 in |
Overall Height | 2.38 in |
Pillow Block Material | Aluminum |
Bolt Hole Size | 0.22 in |
Corrosion Resistant | Optional |
Self Aligning | Yes |
Overall Width | 2.38 in |
Type of Bearing | Ball (Closed) |
Recommended Shafting Class | L |
Load Capacity | 600 lbs |
Flange Thickness | 0.38 in |
Pillow Block Type | Single Bearing Version |
Overall Length | 2.06 in |
Inch/Metric | Inch |
Dynamic Load Rating | N/A |
Shaft Dia. | 0.75 in |
Preload | Yes |
Seals | Both Ends |
Bore Type | Fixed Diameter |
Weight | 0.5 LB |
EAN or UPC | 662486101826 |