Product details
- 2.000" Ball Circle Diameter
- .200" Lead
- Right Hand
- 96" Long
- Alloy Steel
Specifications
Bolt Holes | 5 |
Screw OD | 1.975 in |
Radius Over Return Tubes | 1.55 in |
Dynamic Load Rating | 6181 lbf |
Preload | Yes |
Root Diameter | 1.849 in |
Ball Circle Dia. | 2 in |
Precision Level | Precision Plus |
Thread Hand | Right Hand |
Bolt Circle Dia. | 3 1/4 in |
Wipers | Integral |
O.D. of Ball Nut | 2 1/2 in |
Material | Alloy Steel |
Distance Across Return Tubes | 1.9 in |
Static Load Rating [Max] | 65903 lbf |
Bolt Hole Size | 0.406 in |
Thread Lead | 0.2 in |
Length | 96 in |
Ball Nut Length | 5 3/4 in |
Flange Diameter | 4 in |
No. of Circuits | 6 |
Weight | 29.6 LB |