Product details
- 2.058" Shaft Diameter
- 3.149" Housing Bore
- 0.270" Width
- Triple Lip w/o Spring
- Internal
Specifications
Shaft Dia. | 2.058 in |
Lip Style | Internal |
Inch/Metric | Inch |
Construction | 200 |
Surface Speed [Nom] | 750 ft/min |
Spring Material | None |
Lip Material | Nitrile |
Housing Bore Dia. | 3.149 in |
Pressure | 0 psi |
Temperature Range [Min] | -40 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.010 Max |
Lip Type | Triple Lip w/o Spring |
Cover/Compensation Ring/Plate Required | No |
Seal Design | Assembled Design |
Seal Application | General Purpose |
Temperature Range [Max] | 225 °F |
Case Construction | Steel Case w/Inner Case |
Weight | 0.149 LB |
EAN or UPC | 53893468709 |