Product details
- 1 1/8" Shaft Diameter
- 1.564" Housing Bore
- 1/4" Width
- Single Lip w/o Spring
- Internal
Specifications
Lip Style | Internal |
Spring Material | None |
Inch/Metric | Inch |
Construction | 4S |
Cover/Compensation Ring/Plate Required | No |
Temperature Range [Min] | -40 °F |
Shaft Dia. | 1.125 in |
Pressure | 0 psi |
Surface Speed [Nom] | 2,000 ft/min |
Temperature Range [Max] | 225 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.005 Max |
Seal Application | General Purpose |
Housing Bore Dia. | 1.564 in |
Case Construction | Steel Case w/Inner Case |
Lip Material | Nitrile |
Seal Design | Assembled Design |
Lip Type | Single Lip w/o Spring |
Weight | 0.063 LB |
EAN or UPC | 53893507521 |