Product details
- 3/4" Shaft Diameter
- 1.752" Housing Bore
- 0.312" Width
- Dual Lip w/One Spring
- Internal
Specifications
Inch/Metric | Inch |
Lip Material | Nitrile |
Pressure | 7 psi |
Lip Type | Dual Lip w/One Spring |
Housing Bore Dia. | 1.752 in |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
Seal Application | General Purpose |
Shaft Dia. | 0.75 in |
Temperature Range [Max] | 225 °F |
Temperature Range [Min] | -40 °F |
Spring Material | Carbon Steel Garter |
Construction | 47 |
Lip Style | Internal |
Seal Design | Bonded Design |
Case Construction | Steel Case w/o Inner Case |
Cover/Compensation Ring/Plate Required | No |
Weight | 0.042 LB |
EAN or UPC | 53893492377 |