Product details
- 2.093" Shaft Diameter
- 2.716" Housing Bore
- 0.406" Width
- Single Lip w/o Spring
- Internal
Specifications
Spring Material | None |
Lip Type | Single Lip w/o Spring |
Lip Material | Nitrile |
Lip Style | Internal |
Seal Design | Assembled Design |
Temperature Range [Max] | 225 °F |
Pressure | 0 psi |
Temperature Range [Min] | -40 °F |
Case Construction | Steel Case w/Inner Case |
Inch/Metric | Inch |
Construction | 204 |
Cover/Compensation Ring/Plate Required | No |
Seal Application | General Purpose |
Housing Bore Dia. | 2.716 in |
Shaft Dia. | 2.093 in |
Misalignment & Runout (In. @ Feet Per Minute) | 0.005 Max |
Surface Speed [Nom] | 2,000 ft/min |
Weight | 0.085 LB |
EAN or UPC | 53893512938 |