Product details
- 35 mm ID x 72 mm OD x 19 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Regreasable
- Steel
description
- The GC-KRRB wide inner ring bearings are relubricatable with spherical OD and shroud seals.The metal shroud maintains tight seal contact against the inner ring and shields the rubber seals form damages due to dirt fiber wrap. The concentric collar is locked to the shaft by two setscrews, located 120° apart, which are mated with threaded holes in the collar and drilled holes in the bearing inner ring.The extra wide disign provides additional shaft support and extra large grease capacity.
Specifications
Locking Device | Eccentric Locking Collar |
Bearing Design | Non-Expansion |
Inch/Metric | Metric Bore |
Bore Type | Round Bore |
I.D. | 35 mm |
Outer Ring Width | 19 mm |
Lubrication | Relubricatable |
Seal Type | Contact Seals |
Overall Width | 1 31/64 in |
Outer Ring Size | 207 |
Static Load Rating [Max] | 3050 lbf |
Bearing Type | Ball Bearing |
Material | Steel |
Duty | Standard-Duty |
O.D. | 72 mm |
Static Capacity | 3050 lbf |
Dynamic Load Rating | 6400 lbf |
Rolling Element | Ball Bearing |
Enclosure | Double Sealed |
Length Through Bore | 1.48438 in |
Weight | 1.365 LB |
EAN or UPC | 87796104341 |