- 30 mm ID x 47 mm OD x 9 mm Wide
- Extra Precision (ABEC 7)
- 15° Contact Angle
- Light Preload
- Duplex Set
applications
- High speed grinding
- High speed boring and milling
- Precision vertical and horizontal milling spindles
- High speed routing
Dynamic Load Rating | 2160 lbf |
Bearing Arrangement | Universal |
Bore Type | Round Bore, Metric Type |
Inner Ring Width | 9 mm |
Origin | Single Row Angular Contact |
Material | Steel |
Enclosure | Open |
Static Load Rating [Max] | 1500 lbf |
O.D. | 47 mm |
Contact Angle | 15° |
Precision Level | Extra Precision (ABEC 7) |
Limiting Speed - Grease | 24700 rpm |
I.D. | 30 mm |
O.D. Type | Straight |
Ball Material | Steel |
No. in Set | Duplex Set |
Lubricant | Oil Preservative |
Seal Material | None |
Inch/Metric | Metric |
Fillet Radius | 0.012 in |
Outer Ring Width | 9 mm |
Cage Material | Phenolic |
Seal Type | Unsealed |
Radial Internal Clearance Specification | Normal Clearance |
Bearing Type | Single Row Angular Contact |
Preload Level | Light |
Weight | 0.221 LB |
EAN or UPC | 87796073470 |