
- Finished Bore and Keyway
- 1100 Coupling Size
- 2.625 in Bore Diameter
- 4.75 in Length Through Bore
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
Outside Dia. | 5.59 in |
HP @ RPM | 80 hp @ 100 rpm |
Angular Misalignment Size [Max] | 0.032 in |
Distance Between Shaft Ends | 0.177 in |
Keyway Size | 5/8 x 5/16 |
Spider Outside Diameter | 9.69 in |
Color | Gray/Metallic |
Overall Length | 9.69 in |
Bore Dia. [Min] | 1 5/8 in |
Coupling Size | 1100 |
Axial Misalignment | 0.008 in |
Hub Dia. | 5 19/32 in |
Insert Style | Bored |
Coupling Type | Grid Coupling |
Flange Diameter | 7.75 in |
Bore Size | 2.625 in - 2 5/8 in |
Torque Rating [Max] | 50500 in lb |
Bore Dia. [Max] | 4 in |
Torque | 55550 in lb |
Length Through Bore | 4.75 in |
Bore Type | Finished Bore and Keyway |
Material | 1045 Steel |
Spider Inside Diameter | 9.84 in |
Weight | 29.96 LB |
EAN or UPC | 697904055207 |
