- Size 1130 Coupling Hub
- 4 1/2" Bore
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
Bore Type | Finished Bore and Keyway |
HP @ RPM | 253.3 hp @ 100 rpm |
Torque | 176000 in lb |
Coupling Type | Grid Coupling |
Insert Style | Bored |
Torque Rating [Max] | 160000 in lb |
Coupling Size | 1130T, 1130 |
Material | Steel, 1045 Steel |
Bore Size | 4.000 in - 4 in |
Color | Gray/Metallic |
Overall Length | 13 in |
Hub Dia. | 8 9/16 in |
Outside Dia. | 8.56 in |
Length Through Bore | 6.375 in |
Weight | 87.3 LB |
EAN or UPC | 697904055580 |