- C276 Coupling Size
- 1 3/8 in Bore Diameter
- Jaw Coupling Type
- Cast Iron Material
applications
- Medium-duty
- Heavy-duty
features
- Provides standard shaft-to-shaft connection for general industrial-duty applications
Approximate Bore | 4.75 in |
Rated HP @ 1,800 rpm | 135 hp |
Keyway Size | 5/16 x 5/32 |
Rated HP @ 1,200 rpm | 90 hp |
Elastomeric Member | SOX (NBR) Rubber |
Hub Dia. | 5 in |
Material | Cast Iron |
Coupling Size | C276 |
Outside Dia. | 5 in |
No. of Jaws | 3 |
Rated Power @ 100 rpm | 7 1/2 hp |
Color | Gray/Metallic |
Bore Dia. [Max] | 2 7/8 in |
Depth | 6.18 in |
Coupling Type | Jaw |
Bore Dia. [Min] | 7/8 in |
Overall Length | 4.75 in |
Lock Type | Setscrew |
Set Screw Size | 1/2-13 |
Torque | 4716 in lb |
Hub Type | 3 |
Rated HP @ 3,600 rpm | 270 hp |
Length Through Bore | 3.12 in |
RPM [Max] | 4200 rpm |
Spider Inside Diameter | 6.18 in |
Weight | 19.8 LB |
EAN or UPC | 685144260529 |