- Spacer Coupling Type
- 4.63 in Outside Diameter
- 7 in Overall Length
- 2.5 Coupling Size
features
- Allows additional spacing between shafting where ease of maintenance is required
- Allows service functions to be performed while providing room for the removal of the coupling half without moving the driver or driven units
- Has angular and parallel misalignment capabilities in addition to end float
Outside Dia. | 4.63 in |
Flange Type | Shrouded Bolt |
Speed (RPM) | 4400 |
Color | Metallic |
Overall Length | 7 in |
Coupling Size | 2.5 |
Insert Style | Gear Spacer |
Coupling Type | Spacer |
Torque | 56700 in lb |
Material | AISI 1045 |
Bore Dia. [Max] | 3.3460 in |
Weight | 18.2 LB |
EAN or UPC | 697904001907 |