- Insert for Size 050 Jaw Coupling
- Nitrile Butadiene Rubber
features
- Highly flexible
- Oil-resistant
Coupling Type | Jaw |
No. of Legs | 6 |
Insert Style | Solid |
Temperature Range [Min] | -40 °F |
Torque | 3.0 N-m |
Color | Black |
Material | Nitrile Butadiene Rubber |
Outside Dia. | 1.0800 in |
Coupling Size | L050 |
Torque Rating | 26.0 in lb |
HP @ RPM | 0.75 hp @ 800 rpm |
Torque Rating [Max] | 26.0 ft lb |
RPM [Max] | 18,000 rpm |
Temperature Range [Max] | 212 °F |
Weight | 0.01 LB |
EAN or UPC | 685144101945 |