
- L075 Coupling Size
- 5/8 in Bore Diameter
- Jaw Coupling Type
- Sintered Iron Material
- 0.82 in Length Through Bore
description
- This coupling offers standard shaft-to-shaft connection for general industrial-duty applications. Lovejoy has the largest selection of jaw coupling components. Other jaw hub sizes and styles are available online.
features
- Lovejoy industry standard hub design
- Hubs available in sintered iron, aluminum, and stainless steel
- Four elastomeric inserts available: rubber (NBR), urethane, Hytrel, and bronze
- Accommodates bore sizes up to 2 1/8"
includes
- One setscrew
Depth | 1.32 in |
Keyway Size | 3/16 x 3/32 |
Bore Dia. [Min] | 1/4 in |
Insert Style | Jaw Type |
Bore Dia. [Max] | 7/8 in |
Material | Sintered Iron |
Torque | 90 in lb |
Color | Metallic |
Set Screw Size | 1/4-20 |
Bore Dia. | 0.625 in - 5/8 in |
Inch/Metric | Inch |
Length Through Bore | 0.82 in |
Outside Dia. | 1.75 in |
Bore Type | Finished Bore and Keyway |
Overall Length | 2.13 in |
Hub Dia. | 1 3/4 in |
Lock Type | Setscrew |
RPM [Max] | 11000 rpm |
Approximate Bore | 1.32 in |
Coupling Size | L075 |
Coupling Type | Jaw |
Weight | 0.44 LB |
EAN or UPC | 685144106889 |
