
- L100 Coupling Size
- 1 in Bore Diameter
- Jaw Coupling Type
- Sintered Iron Material
- 1.38 in Length Through Bore
description
- This coupling offers standard shaft-to-shaft connection for general industrial-duty applications. Lovejoy has the largest selection of jaw coupling components. Other jaw hub sizes and styles are available online.
features
- Lovejoy industry standard hub design
- Hubs available in sintered iron, aluminum, and stainless steel
- Four elastomeric inserts available: rubber (NBR), urethane, Hytrel, and bronze
- Accommodates bore sizes up to 2 1/8"
includes
- One setscrew
Hub Dia. | 2.54 in |
RPM [Max] | 7000 rpm |
Bore Dia. [Max] | 1 3/8 in |
Set Screw Size | 5/16-18 |
Outside Dia. | 2.54 in |
Torque | 417 in lb |
Coupling Size | L100 |
Keyway Size | 1/4 x 1/8 |
Inch/Metric | Inch |
Depth | 2.09 in |
Bore Dia. | 1.000 in - 1 in |
Lock Type | Setscrew |
Coupling Type | Jaw |
Bore Dia. [Min] | 0.4370 in |
Bore Type | Finished Bore and Keyway |
Color | Metallic |
Material | Sintered Iron |
Insert Style | Jaw Type |
Length Through Bore | 1.38 in |
Overall Length | 3.48 in |
Approximate Bore | 2.09 in |
Weight | 1.4 LB |
EAN or UPC | 685144115164 |
