- MITE Size Code
- Sleeve Style
- 1.125 in Bore Diameter
features
- Resilient
- Lightweight
- Abrasion- and corrosion-resistant
- Accurately molded to mesh precisely with hub
- Almost frictionless properties eliminate lubrication need
Size Code | Mite |
Material | Nylon |
Outside Dia. | 2.88 in |
Length | 1.310 in |
Style | Sleeve |
Bore Dia. [Max] | 1 1/8 in |
Height | 1 3/4 in |
Bore Range [Max] | 1.125 in |
Type | Sleeves |
Length Through Bore | 1.13 in |
Distance Between Shaft Ends | 0.13 in |
Weight | 0.228 LB |
EAN or UPC | 697904000108 |