
- Gear Coupling Hub
- 2.38 in Outside Diameter
- 3/4 in Bore Size
features
- No lubrication required
- Molded nylon sleeve
- No internal frictional loss or heat buildup
- Minimum backlash
- High ambient temperature allowed
- High torque, low inertia
Has Finished Bore | Yes |
Outside Dia. | 2.38 in |
Spider Inside Diameter | 3.75 in |
Length Through Bore | 1.63 in |
Material | Sintered Iron |
Insert Style | Bored |
Set Screw Size | 1/4-20 |
Overall Length | 3.38 in |
RPM [Max] | 5000 rpm |
Set Screw Location | Over the Key |
Bore Dia. [Max] | 1 5/8 in |
Bore Type | Round Bore |
Finished Bore/Hole Size | 3/4 in |
Bore Range [Max] | 0.75 in |
Size Code | NYFL |
Hub Dia. | 2.38 in |
Coupling Size | NYFL |
Angular Misalignment [Max] | 5 degrees |
Color | Metallic |
Distance Between Shaft Ends | 0.13 in |
Set Screw | Yes |
RPM | 1800 rpm |
Bore Range [Min] | 0.75 in |
Coupling Type | Gear Coupling Hubs |
Keyway Size | 3/16 x 3/32 |
Torque Rating | 1420 in lb |
Bore Size | 0.75 in |
Weight | 2.1 LB |
EAN or UPC | 697904000153 |
