- RRS110 Coupling Size
- 1 5/8 in Bore Diameter
- Jaw Coupling Type
- Sintered Iron Material
- 1.68 in Length Through Bore
applications
- Pump industry
features
- Accommodates American and European industry standard pump/motor shaft separations
includes
- Two setscrews at 90°
Depth | 2.44 in |
Length Through Bore | 1.68 in |
Color | Gray/Metallic |
Coupling Size | RRS110 |
Hub Dia. | 3 5/16 in |
Rated HP @ 1,800 rpm | 23 hp |
Bore Dia. [Min] | 5/8 in |
RPM [Max] | 3600 rpm |
Rated HP @ 3,600 rpm | 45.36 hp |
Rated Power @ 100 rpm | 1.26 hp |
Coupling Type | Jaw |
Bore Dia. [Max] | 1 5/8 in |
No. of Jaws | 3 |
Keyway Size | 3/8 x 3/16 |
Rated HP @ 1,200 rpm | 15.12 hp |
Lock Type | Setscrew |
Hub Type | 1 |
Elastomeric Member | SOX (NBR) Rubber |
Outside Dia. | 3.31 in |
Material | Sintered Iron |
Set Screw Size | 5/16-18 |
Torque | 792 in lb |
Approximate Bore | 2.44 in |
Weight | 2.66 LB |
EAN or UPC | 685144381668 |