
- 1 1/4" ID x 2" OD x 1 3/32" Inner Ring Width
- 15/16" Outer Ring Width
- Unsealed Spherical Plain Bearing
applications
- Mining equipment
- Construction equipment
- Hydraulic/pneumatic actuators
Bore Size [Max] | 1.9997 in |
O.D. | 2 in |
Outer Race Material | Phosphate Treated, Coated w/MoS2 |
Bore Size [Min] | 1.9985 in |
Outer Ring Width | 15/16 in |
Spherical Diameter | 1.795 in |
Dynamic Load Rating | 16800 lbf |
Ball Material | Phosphate Treated, Coated w/MoS2 |
Insert Material | N/A |
I.D. | 1 1/4 in |
Self-Lubricating | No |
Enclosure | Unsealed |
Housing Fillet Radius | 0.032 in |
Static Load Rating [Max] | 52000 lbf |
Inner Ring Width | 1 3/32 in |
Weight | 0.664 LB |
EAN or UPC | 87796019584 |
NSN Number | 3120-00-072-1621 |
