Product details
- 17000 Series Single Cone
- 0.9835" Straight Bore
- 0.6520" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
Specifications
Cone Width | 0.652 in |
Shaft Fillet Radius [Max] | 0.060 in |
Bore Type | Round Bore |
Series | 17000 |
O.D. | N/A |
Bearing Type | Single Cone |
Origin | Cones |
Tolerance | Standard |
Cup Width | N/A |
Radial Rating | 2334 lbf |
K Factor | 1.527677 |
I.D. | 0.9835 in |
Material | Steel |
Cone Type | Single Cone |
Enclosure | Open |
Weight | 0.358 LB |
EAN or UPC | 53893192574 |