Product details
- 5 7/8" Shaft Diameter
- 8.001" Housing Bore
- 3/4" Width
- Single Lip w/Spring
- Internal
Specifications
Spring Material | Carbon Steel Garter |
Pressure | 7 psi |
Case Construction | Steel Case w/Inner Case |
Cover/Compensation Ring/Plate Required | No |
Inch/Metric | Inch |
Housing Bore Dia. | 8.001 in |
Lip Style | Internal |
Lip Material | Nitrile |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
Surface Speed [Nom] | 3,000 ft/min |
Lip Type | Single Lip w/Spring |
Shaft Dia. | 5.875 in |
Seal Design | Assembled Design |
Temperature Range [Max] | 225 °F |
Temperature Range [Min] | -40 °F |
Construction | 45 |
Seal Application | General Purpose |
Weight | 1.201 LB |
EAN or UPC | 53893464190 |