Product details
- 3/8" Shaft Diameter
- 0.562" Housing Bore
- 1/8" Width
- Single Lip w/o Spring
- Internal
Specifications
Inch/Metric | Inch |
Misalignment & Runout (In. @ Feet Per Minute) | 0.005 Max |
Seal Application | General Purpose |
Housing Bore Dia. | 0.562 in |
Temperature Range [Max] | 225 °F |
Spring Material | None |
Lip Material | Nitrile |
Temperature Range [Min] | -40 °F |
Lip Style | Internal |
Pressure | 0 psi |
Construction | 34 |
Lip Type | Single Lip w/o Spring |
Shaft Dia. | 0.375 in |
Case Construction | Rubber Covered Steel Case w/o Inner Case |
Seal Design | Molded Design |
Cover/Compensation Ring/Plate Required | No |
Surface Speed [Nom] | 2,000 ft/min |
Weight | 0.014 LB |
EAN or UPC | 53893473628 |