Product details
- .250" Shaft Diameter
- .499" Housing Bore Diameter
- .187" Width
- Nitrile
- Type34
Specifications
Temperature Range [Max] | 225 °F |
Housing Bore Dia. | 0.499 in |
Case Construction | Rubber Covered Steel Case w/o Inner Case |
Lip Style | Internal |
Temperature Range [Min] | -40 °F |
Pressure | 0 psi |
Inch/Metric | Inch |
Shaft Dia. | 0.25 in |
Misalignment & Runout (In. @ Feet Per Minute) | 0.005 Max |
Lip Type | Single Lip w/o Spring |
Lip Material | Nitrile |
Seal Application | General Purpose |
Spring Material | None |
Seal Design | Molded Design |
Surface Speed [Nom] | 2,000 ft/min |
Construction | 34 |
Weight | 0.014 LB |
EAN or UPC | 53893473819 |