Product details
- 2" Shaft Diameter
- 2.502" Housing Bore
- 1/4" Width
- Single Lip w/Spring
- Internal
Specifications
Lip Material | Nitrile |
Spring Material | Carbon Steel Garter |
Lip Type | Single Lip w/Spring |
Temperature Range [Max] | 225 °F |
Lip Style | Internal |
Seal Design | Bonded Design |
Construction | 35 |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
Temperature Range [Min] | -40 °F |
Inch/Metric | Inch |
Case Construction | Rubber Covered Steel Case w/o Inner Case |
Cover/Compensation Ring/Plate Required | No |
Housing Bore Dia. | 2.502 in |
Pressure | 7 psi |
Seal Application | General Purpose |
Shaft Dia. | 2 in |
Weight | 0.06 LB |
EAN or UPC | 53893474311 |